Beli tap snei tekiro di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Tap And Die SetDeskripsi:Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
- TRUSCO Dies for Whit WorthDeskripsi:Can not be used for stainless screwatribut:
- Outside Diameter (mm): 25
- Purpose of Use: Work Material: Iron, Light Metal. For external thread machining.
- Thickness (mm): 9
- TRUSCO Hand Tap and Dies Set for Metric ThreadDeskripsi:49atribut:
- Material: Llow-Alloy Steel (SKS)
- Set Contents: T-HT3X0.5-2、T-HT4X0.7-2、T-HT5X0.8-2、T-HT6X1.0-2、T-HT8X1.25-2、T-HT10X1.5-2、T-HT12X1.75-2、T-HT14X2.0-2、T-HT16X2.0-2、T38D-3X0.5、T38D-4X0.7、T38D-5X0.8、T38D-6X1.0、T38D-8X1.25、T38D-10X1.5、T38D-12X1.75、T38D-14X2.0、T38D-16X2.0、TH-13、TT-10、DH-38
- Threaded: Metric Thread
- Purpose of Use: Work Material: Iron, Light Metal.
- Light Tap Dies SetDeskripsi:-Includes many sizes, so it is suitable for many types of work.-Ridge repairatribut:
- Purpose of Use: Ridge repair
- monotaro Hexagonal Axis Pointed Tap (Tap Titik)Deskripsi:It can be attached to an electric drill with forward/reverse switching function and can be easily screwed. Since chips are discharged to the front, it is difficult for chips to accumulate in the grooves, and thread processing can be done smoothly.. Formation of threads of iron, light metal, resin, etc, correction of crushed threadDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: High vanadium high speed (high speed steel) HSS - E
- Overall Length (mm): 70
- Hexagon Opposite Side (mm): 6.35
- Screw Type: M
- TRUSCO Hand Tap Set (for Wit Screw, SKS)Deskripsi:Work material: iron, light metal. For wit screw.atribut:
- Purpose of Use: Work Material: Iron, Light Metal.
- MAXPOWER Tap And Die Setatribut:
- Number of Items: 40
- TRUSCO Dies for General Purposeatribut:
- Outside Diameter (mm): 38
- Pitch (mm): 2
- Thickness (mm): 13
- Purpose of Use: Work Material: Iron, Light Metal. For external thread machining.
- TRUSCO Round Dies (Metric Thread Type)atribut:
- Material: Llow-Alloy Steel (SKS2)
- Outside Diameter (mm): 25
- Thickness (mm): 9
- Threaded: Metric Thread
- Purpose of Use: Work Material: Iron, Light Metal. For external thread machining.
- TRUSCO Hex-head Saraedies (UNC)Deskripsi:Usage:Correct smooth thread.atribut:
- Material: Low alloy steel (SKS)
- Thickness (mm): 6.3
- Weight (g): 10
- Number of Threads: 20
- Screw Type: UNC
- Width Across Flat (mm): 15.0
- Nominal Designation of Screw: 1/4
- Purpose of Use: For repairing UNC (unified coarse) ridge
- JTC Reverse Tap Setatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: (# 1) 2mm, (# 2) 3mm, (#) 4mm, (# 4) 6.5mm, (# 5) 7.5mm
- KRISBOW Set Alat Senai dan Tap Ulir Baut Metricatribut:
- Type: Tap Dies Set
- Color: Silver
- Dimensions (cm): 30x15x5
- YG1 Hand Tap Set of 3 T7199 Seriesatribut:
- Limit: JIS II
- monotaro Spiral TapDeskripsi:Ideal for female threading of blind holes.
- Sherwood Die HSSatribut:
- Material: High Speed Steel
- Thread Direction: Right Hand
- Dimensions Standard: BS 1127
- TEKIRO Tap and Dies SetDeskripsi:- Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.atribut:
- Material: Heat Treated Carbon Steel
Daftar Harga tap snei tekiro Terbaru March 2026
| JTC Tap And Die Set | Rp1.899.900 |
| TRUSCO Dies for Whit Worth | Rp469.900 |
| TRUSCO Hand Tap and Dies Set for Metric Thread | Rp9.999.900 |
| Light Tap Dies Set | Rp4.899.900 |
| monotaro Hexagonal Axis Pointed Tap (Tap Titik) | Rp52.900 |
| TRUSCO Hand Tap Set (for Wit Screw, SKS) | Rp259.900 |
| MAXPOWER Tap And Die Set | Rp629.900 |
| GT Hand Tap | Rp19.900 |
| TRUSCO Dies for General Purpose | Rp709.900 |
| TRUSCO Round Dies (Metric Thread Type) | Rp469.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/P102249673-1.jpg)
/P102182482-1.jpg)



/P101002204-1.jpg)
/P102009369-1.jpg)